Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camp Kitchen

  • Mfr # 30100001

  • Zoro # G916515251


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Type
Portable
Includes
With Rocket Tower Wood/ Charcoal Burner/ Dual Propane Grilles/ Skillet/ Rocket Tower
Color
Silver/ Black
Height
24 in
Sections
With Storage Compartments/ 2 Folding Shelves/ Expandable Legs/ Handles/ Storage For Utensils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30100001
Zoro #
G916515251
UPC #
810038736747
Country of Origin
China

Dimensions

Height
24 in
Length
86 in
Width
39-1/2 in

Details

Type
Portable
Includes
With Rocket Tower Wood/ Charcoal Burner/ Dual Propane Grilles/ Skillet/ Rocket Tower
Color
Silver/ Black
Sections
With Storage Compartments/ 2 Folding Shelves/ Expandable Legs/ Handles/ Storage For Utensils
Material
Aluminum/ Stainless Steel

Description

Portable; With Rocket Tower Wood/ Charcoal Burner/ Dual Propane Grilles/ Skillet/ Rocket Tower/ Preparation Table With Storage Compartments/ 2 Folding Shelves/ Expandable Legs/ Handles/ Storage For Utensils; Stainless Steel/ Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.