NCAA Ohio State Buckeyes Travel Table Portable Folding Table, Camping Table, Outdoor Table
- Mfr # 799-00-179-444-0
- Zoro # G216455400
Key Features
Specifications
Product Information
- MFR #
- 799-00-179-444-0
- Zoro #
- G216455400
- UPC #
- 99967353595
- Country of Origin
- China
Dimensions
- Width
- 27.5 in
- Height
- 27.5 in
- Length
- 42.5 in
Details
- Color
- Black
- Item
- NCAA Ohio State Buckeyes Travel Table Portable Folding Table, Camping Table, Outdoor Table with Carry Bag, (Black)
- Team
- Ohio State Buckeyes
- Team Mascot
- Buckeyes
- Type
- Folding Tables
Description
Get everything out on the table with the Travel Table Portable Folding Table, the ultimate compact folding table for camping, tailgating, beach days, picnics at the park and bbqs. High quality components include a sturdy polyester canvas skin that stretches over a durable, powder-coated steel frame. The frame folds inward to pack easily into a drawstring bag with a shoulder strap. Four sunken drink holders in the table top, two pouch drink holders on the sides, and a hanging, zippered pouch for personal items, plus a beach umbrella hole for build-in shade make this our downright favorite camping table.
- Powder-coated steel frame
- Durable polyester table top
- Four sunken cup holders in the table top, one on each side
- One beverage pocket and one 12.5" x 1.25" x 5.5" zippered security pocket on short sides of table
- Opens to 42.5" L x 27.5" W x 27.5" H
- Inward-folding compact design
- Storage bag with shoulder strap
- Maximum weight, 90 lbs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.