
Cargo Box, Used For Storing Tools/ Dry Goods/ Recovery Gear/ Clothes/ Etc; 95 Quart Capacity; 18.31
Mfr # 40100011
Zoro # G516392757
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Application
Storing Tools, Dry Goods, Recovery Gear, Clothes
Length
18.31 in
Width
31.10 in
Color
Dark Gray
Material
Plastic (High Density Polyethylene)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40100011
Zoro #
G516392757
UPC #
810038736723
Country of Origin
China
Dimensions
Length
18.31 in
Width
31.10 in
Height
16.81 in
Details
Application
Storing Tools, Dry Goods, Recovery Gear, Clothes
Color
Dark Gray
Material
Plastic (High Density Polyethylene)
Description
Used For Storing Tools/ Dry Goods/ Recovery Gear/ Clothes/ Etc; 95 Quart Capacity; 18.31 Inch Length x 31.10 Inch Width x 16.81 Inch Depth; Polyethylene; With Drain/ Bottle Opener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.