Shop OVERLAND VCL
See all product information
Create Account
D-Ring, With 3/4 Inch Pin; 4.75 Ton Weight Rating; Powder Coated Gloss; Black; Steel;
- Mfr # 19019901
- Zoro # G216393559
product price:Â
$
15.15
/ea
Key Features
Pin Size
0.88 in
Weight Capacity
9500 lbs
Shackle Dia.
3/4 in
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19019901
- Zoro #
- G216393559
- UPC #
- 810038730837
- Country of Origin
- China
Dimensions
- Pin Size
- 0.88 in
- Shackle Dia.
- 3/4 in
Details
- Weight Capacity
- 9500 lbs
- Color
- Black
- Material
- Steel
- Finish
- Powder Coated
Description
With 3/4 Inch Pin; 4.75 Ton Weight Rating; Powder Coated Gloss; Black; Steel; Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.