
Shop OVERLAND VCL
See all product information
D-Ring, With 3/4 Inch Pin; 4.75 Ton Weight Rating; Powder Coated; Gray; Set Of
Mfr # 19010206
Zoro # G216393542
product price:Â $25.25
/eaKey Features
Weight Capacity
9500 lbs
Color
Gray
Shackle Dia.
1.95 in
Pin Size
3/4 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19010206
Zoro #
G216393542
UPC #
810038730967
Country of Origin
China
Dimensions
Shackle Dia.
1.95 in
Pin Size
3/4 in
Details
Weight Capacity
9500 lbs
Color
Gray
Finish
Powder Coated
Material
Steel
Description
With 3/4 Inch Pin; 4.75 Ton Weight Rating; Powder Coated; Gray; Set of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.