Shackle, 7/16 Inch Diameter Rope With 6.5 Inch Diameter Loop; Rated To 44,000 Pounds; With Abrasive

  • Mfr # 19129903

  • Zoro # G816393577


product price:  $48.55
/ea

Key Features

Includes
Sleeve
Color
Red/ Gray
Working Load Limit
44000 Pound
Material
Synthetic Fiber
Overall Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19129903
Zoro #
G816393577
UPC #
810038730974
Country of Origin
China

Dimensions

Overall Length
23 in
Diameter
7/16 in

Details

Includes
Sleeve
Color
Red/ Gray
Working Load Limit
44000 Pound
Material
Synthetic Fiber

Description

7/16 Inch Diameter Rope With 6.5 Inch Diameter Loop; Rated to 44,000 Pounds; With Abrasive Sleeve; Red/ Gray; With Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.