Winches, Vehicle Mounted; Vehicle Recovery Winch; 12 Volt Electric; 10,000 Pound Line Pull

  • Mfr # 19099901

  • Zoro # G216393573


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Free Spooling Clutch Type
No
Electric Winch Item
Electric Winch
Color
Black
Gear Ratio
7.500694444
Voltage Rating
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19099901
Zoro #
G216393573
UPC #
810038738635
Country of Origin
China

Details

Free Spooling Clutch Type
No
Electric Winch Item
Electric Winch
Color
Black
Gear Ratio
7.500694444
Voltage Rating
12V
1st Layer Load Capacity
10000 lbs
Designed For
Vehicle Recovery
Motor HP
7 hp
Includes
Mounting Hardware

Description

Vehicle Mounted; Vehicle Recovery Winch; 12 Volt Electric; 10,000 Pound Line Pull Capacity; 11/32 Inch x 85 Foot Synthetic Rope; Hawse Fairlead; Wireless Remote; Planetary Gear System with Ring Gear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.