Zoro Homepage

1993 - 1997 Honda Del Sol Headlights - Smoke

  • Mfr # OV1187855

  • Zoro # G003976897


product price: $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV1187855
Zoro #
G003976897
UPC #
746591162610
Country of Origin
China

Description

Get improved nighttime vision and upgraded style with these bolt-on headlight assemblies. Light Smoke-Tinted Crystal clear lens and multi-faceted reflector will provide brilliant illumination for safer driving, and the custom headlight housing will give your ride a unique, distinctive look. This assembly features the main headlight assembly and does not include the bulb.

Features
  • Honda del solo headlights
Specifications
  • Color: Smoke
  • Year: 1993 - 1997
  • Style: Euro
  • Body Style: SUV/Truck/Crossover
  • Weight: 9.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.