Zoro Homepage

1993 - 1997 Toyota Corolla Projector Headlight

  • Mfr # OV1187849

  • Zoro # G603976860


product price: $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV1187849
Zoro #
G603976860
UPC #
746591196806
Country of Origin
China

Description

Get improved nighttime vision and upgraded style with these bolt-on projector headlight assemblies. Lightly-tinted smoke lens and multi-faceted reflector will provide brilliant illumination for safer driving, and the custom headlight housing will give your ride a unique, distinctive look. This product comes with a black housing, smoke lens, HALO and LED bulbs, and H1 High and Low Beam bulbs included. Corner turn signal bulbs are not included - use stock bulbs.

Features
  • Toyota corolla projector headlight
Specifications
  • Color: Smoke
  • Finish: Gloss
  • Year: 1993 - 1997
  • Style: Projector
  • Body Style: Sedan
  • Weight: 8.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.