Shop OVERTIME
See all product information
Create Account
22-in-1 Multi-Port Power Strip with 16 AC Outlets, 3 USB-A & 3 USB-C Ports, White
- Mfr # OS70
- Zoro # G523390906
product price:Â
$
46.75
/ea
Key Features
Width
4.72 in
Finish
White
Material
ABS
Includes
Port Extender, User Manual
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS70
- Zoro #
- G523390906
- UPC #
- 802029086993
- Country of Origin
- China
Dimensions
- Width
- 4.72 in
- Height
- 1.5 in
Details
- Finish
- White
- Material
- ABS
- Item
- Power Strip
- Includes
- Port Extender, User Manual
- Color
- White
Description
Power Made Simple Meet the Overtime 22-in-1 multi plug outlet surge protector that makes powering your everyday life easier and more efficient. With 16 AC outlets, 3 USB-A fast charging ports, and 3 USB-C ports, you can keep all your essentials running at once from your laptop and phone to your lamp and coffee maker. It transforms a single power outlet with usb ports into a complete charging station while keeping your setup organized and clutter free. Compact, steady, and easy to use, this portable outlet keeps everything you rely on powered up and ready when you need it. Safe and Smart Charging Charging should not be complicated and with this hub it is not. The built in outlets with usb ports automatically detect your devices and deliver the right amount of power every time. You will get faster, safer charging without the guesswork. Designed with multiple layers of protection, it includes surge, short circuit, and lightning safeguards that defend your devices from damage. A built in safety switch gives you total control with one quick press so you can power down instantly when needed. It is a dependable wall outlet surge protector built for everyday peace of mind. Designed for Real Life This is not just another power strip it is a surge protector outlet expander made for the way you live and work. The compact body mounts easily on a wall or desk letting you free up space and keep cables under control. Outlets are positioned on multiple sides so you can plug in even bulky adapters without blocking others. The durable, fire resistant housing keeps everything stable and secure through daily use. From powering your coffee machine in the morning to keeping your workstation running late into the night this wall charger with usb ports adapts to your routine effortlessly. Whether it is at home in a dorm or at the office it works as a reliable wall surge protector outlet offering protection, convenience, and seamless performance every day.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.