7-in-1 Wall Outlet Surge Protector Extender 4 AC Outlets, 2 USB-A & 1 USB-C, White
- Mfr # E63
- Zoro # G723390928
product price:Â
$
31.75
/ea
Key Features
Voltage
125V
Material
ABS
Width
3.93 in
Finish
White
Total Number of Outlets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E63
- Zoro #
- G723390928
- UPC #
- 802029087280
- Country of Origin
- China
Dimensions
- Width
- 3.93 in
- Height
- 1.18 in
Details
- Voltage
- 125V
- Material
- ABS
- Finish
- White
- Item
- Extender
- Total Number of Outlets
- 4
- Includes
- USB Power Extender, User Manual
- Watts
- 1.25W
- Color
- White
Description
Power for Your Space This wall-mount design expands a single outlet into a practical power spot with four AC outlets that support the devices you rely on most, working smoothly as a wall outlet extender for everyday setups. It blends easily into bedrooms, living rooms, offices, and dorms while keeping cords to a minimum. By giving laptops, tablets, small appliances, and daily electronics a steady place to plug in, this electrical outlet extender helps your space feel more organized and easier to move through. Charging Made Easy Three USB ports, including two USB-C and one USB-A, make it simple to recharge phones, tablets, and other essentials without juggling extra adapters, turning any area into a convenient plug extension outlet. With up to 20W shared output and automatic power adjustment, each device gets reliable support. The wide 1.7 to 1.8 inch spacing makes room for larger plugs, and the soft low-glare indicator light offers a subtle way to check power status without distracting from your environment while still acting as a low-profile flat outlet extender. Protection and Flexibility Built-in 1020J surge protection helps safeguard your devices from unexpected spikes, while multi-layer defenses reduce everyday concerns like overcurrent, overcharge, short-circuit, and overheating. Together, they provide a sense of stability that fits naturally into work hours, relaxed evenings, and everything in between. This lightweight extender travels well and works with decor-style plates, standard outlets, USB receptacles, and GFCI outlets, making it a reliable outlet adapter for many environments. It supports phones, tablets, laptops, and small electronics across homes, campus setups, and shared rooms, offering a flexible way to keep key devices powered wherever your day takes you with its easy surge protector power strip design.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.