Shop OVERTIME
See all product information
Create Account
4-in-1 Retractable Wall Charger with Dual 45W Type-C Cables, Black
- Mfr # D36
- Zoro # G623390905
product price:Â
$
55.65
/ea
Key Features
Length
6.5 in
Includes
Charger, User Manual
Number of Cables per Pack
2
Number of Ports
2
Overall Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D36
- Zoro #
- G623390905
- UPC #
- 802029087266
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Overall Height
- 1.5 in
- Cable Length
- 2.13 ft
- Overall Width
- 5.5 in
Details
- Includes
- Charger, User Manual
- Number of Cables per Pack
- 2
- Number of Ports
- 2
- Charger or Charging Cable Type
- Wall Charger with Cable
- Material
- ABS
- Color
- Black
- Wattage
- 84W
- Magnetic
- Non-Magnetic
- Item
- Wall Charger
- Device Port Type
- USB-A/USB/C
- Features
- 4 in 1 charger, 2 Retractable Cables, 15W USB-C port+12W USB-A port, Fast Charging, Travel accessories
- Cable Included
- Yes
Description
Built for Momentum A high-performance routine needs power that moves with you, and this 4-in-1 45w type c charger keeps every device ready without slowing you down. Dual 45W Type-C retractable cables, a USB-A port, and a USB-C port work together to eliminate clutter and give you fast, consistent charging for laptops, tablets, phones, and other digital devices. It brings the simplicity of a usb c fast charger to your everyday setup with a layout that stays clean and efficient. Ready for Every Environment Wherever your day takes you, this compact design adapts with ease. The foldable plug and wide-voltage support make it a dependable companion at home, in the office, while traveling, or settling into a hotel room. It packs smoothly into any bag as a portable charger built in cables, offering steady performance across 100 to 240 volts without adding bulk. It is the type of tool that fits naturally into high-mobility lifestyles. Engineered for Confidence Durability is built into the details. The retractable cables are tested for more than 3000 cycles, giving you long-term reliability backed by a smooth retractable charger usb c mechanism. Internal safeguards protect against temperature, overcharge, voltage spikes, excess current, overpower, and over-discharge, supporting users who rely on steady performance from their retractable chargers and everyday gear. High Performance Charging Solution This all-in-one system supports laptops, tablets, smartphones, and other digital devices without the need for multiple adapters. Its flexible ports and retractable cables deliver the ease you expect from premium type c wall chargers while maintaining the durability required for fast-paced, high-output days. It is a power solution built for professionals, travelers, and anyone who demands a seamless, ready-anywhere workflow.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.