4-in-1 Retractable Wall Charger with USB-C and Lightning Cables, Black
- Mfr # D36
- Zoro # G223390930
product price:Â
$
55.65
/ea
Key Features
Number of Cables per Pack
2
Length
6.5 in
Device Port Type
USB-A/USB/C
Includes
Charger, User Manual
Magnetic
Non-Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D36
- Zoro #
- G223390930
- UPC #
- 802029087273
- Country of Origin
- China
Dimensions
- Length
- 6.5 in
- Cable Length
- 2.13 ft
- Overall Height
- 1.5 in
- Overall Width
- 5.5 in
Details
- Number of Cables per Pack
- 2
- Device Port Type
- USB-A/USB/C
- Includes
- Charger, User Manual
- Magnetic
- Non-Magnetic
- Features
- 4 in 1 charger, 2 Retractable Cables, 15W USB-C port+12W USB-A port, Fast Charging, Travel accessories
- Charger or Charging Cable Type
- Wall Charger with Cable
- Material
- ABS
- Item
- Wall Charger
- Number of Ports
- 2
- Color
- Black
- Wattage
- 84W
- Cable Included
- Yes
Description
Built for Momentum A high-performance routine needs power that moves with you, and this 4-in-1 retractable wall charger with dual cables keeps every device ready without slowing you down. The combination of a retractable USB-C cable, a retractable Lightning cable, a USB-A port, and a USB-C port brings fast, consistent support for laptops, tablets, and phones. It delivers the smooth speed of a type c fast charger while giving Apple users the added convenience of an integrated retractable iphone charger. Ready for Every Environment Whether you are traveling, checking into a hotel room, or moving between home and office setups, the foldable plug and wide-voltage support keep this charger ready for any outlet. Its compact cube design packs cleanly into your bag as a plug in portable charger, offering steady performance across 100 to 240 volts without adding clutter. It is built for people who rely on their devices everywhere they go. Engineered for Confidence Durability is built into every detail. Both retractable cables are tested for more than 3000 cycles and supported by internal protection against temperature, overcharge, voltage spikes, excess current, overpower, and over-discharge. The mechanism stays smooth whether you are charging through lightning charger iphone or powering your devices with a usb c phone charger, giving high-performance users reliability they can count on. A Charging Solution for High Performers This all-in-one system supports laptops, tablets, smartphones, and other digital devices without extra adapters or loose cords. Its flexible outputs simplify fast-moving days and deliver the steady performance expected from modern retractable wall chargers designed for professionals, travelers, and anyone who needs a dependable power source woven into an on-the-go lifestyle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.