Shop All Micro-USB, Type-C & Lightning Charging Cables
Overtime
Durable 10ft USB-C Charging Cord for iPhone15/Pro Max and iPad Pro11/12.9, White
Mfr # OTDCUSBCTC10WH
Zoro # G811239085
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10' Foot
- Color White
- Compatibility Mobile Phones; USB-C to C devices
- Includes 10ft USB-C Charging Cord, user manual
- Features Fast recharging time, Extra long cord length,Apple Certified, Multiple Connection Types
Product Information
- Brand Overtime
- MFR # OTDCUSBCTC10WH
- Zoro # G811239085
- UPC # 802029082643
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 10' Foot |
Details
Description
When you need a quick charge, these USB C cables will do the trick. They shorten the amount of time necessary to restore your full battery life so that you can use your device again sooner. Make sure your earbuds, cellphones, and tablets are always ready to go for your next adventure! LONG-LASTING DURABILITY Built to withstand a lifetime of bends, twists and tugs. Our premium multi-layered PVC casing provides superior strength and durability. Overtime charging cables are covered by our Quality Assurance Guarantee. SECURED CONNECTION Precisely engineered connectors prevent the cable from coming unplugged or loose. Designed for an improved connection to ensure constant charging and high-speed data transfer. Key Features: *High Speed Data Transmission: Data transfer speed up to 480 Mbps *Unprecedented Strength: Effortlessly withstands every tug, twist *Secured Connection: Precise fit connections *Long 10ft Cable length *Compatibility: iPhone 15/ 15 Pro/15 Pro Max/iPad Pro/AirPods , S10/S9/S8/Note10, Pixel/+, LG G7 LG V30+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Dual RG6 Feed-Through Bushing Black (200-988BK)
- SYNOLOGY Disk Station - Nas Server (DS223)
- VENTEV Chargesync Alloy USB C to USB C Cable 10ft, Steel (AC10-STL256518)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- DEWALT Reinforced Cable for Lightning, 6 ft. (131 1325 DW2)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- FABCORDZ CHARGINGCABLE IPHONE 2PK (SOY-027)
- ROVE USB-C TO USB-C Cable Blk (RV06311)
- POWER UP! USB Cable-Micro USB 3ft Braided Asst Colors (191-05511)
- VENTEV 30W Wall Charger and USB C to Apple Lightning Cable, White (WC30-CL252381)
- Overtime Micro-USB, Type-C & Lightning Charging Cables