Shop OWALA
See all product information
Create Account
FreeSip Sway Vacuum Insulated Bottle 30 oz Nailed It BPA Free
- Mfr # C08330
- Zoro # G823720748
product price:Â
$
57.45
/ea
Key Features
Capacity
30 fl. oz.
Color Family
Black
Microwave Safe
No
Dishwasher Safe
Yes
Design
FreeSip Sway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C08330
- Zoro #
- G823720748
- UPC #
- 840467309441
- Country of Origin
- China
- Capacity
- 30 fl. oz.
- Color Family
- Black
- Microwave Safe
- No
- Dishwasher Safe
- Yes
- Design
- FreeSip Sway
- Case Color
- Nailed It
- Item
- Vacuum Insulated Bottle
- Gauge Case Material
- Plastic/Stainless Steel
- BPA Free
- Yes
- Finish
- Metallic
Dimensions
- Height
- 10.51 in
- Width
- 4.13 in
Description
Sway is the way. Why, you ask? Well, for one, Ive got a big ol' bucket handle that makes carrying drinks feel like a luxury, and I slide into cupholders like I was made for them, which I was. Plus, my fancy 2-in-1, sip-or-swig spout makes staying hydrated easier than ever. Stainless steel bottle. Durable, grab-and-go bucket handle. Contoured bottle for a secure and comfortable grip. Oh yeah, and don't forget the dedicated lock to make sure that liquid doesn't go anywhere.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.