SmoothSip Slider Vacuum Insulated Tumbler 20 oz Shy Marshmallow BPA Free
- Mfr # C07056
- Zoro # G523720727
product price:Â
$
46.19
/ea
Key Features
Gauge Case Material
Plastic/Stainless Steel
BPA Free
Yes
Case Color
Shy Marshmallow
Width
2.6 in
Dishwasher Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C07056
- Zoro #
- G523720727
- UPC #
- 847280091454
- Country of Origin
- China
- Item
- Vacuum Insulated Tumbler
- Gauge Case Material
- Plastic/Stainless Steel
- BPA Free
- Yes
- Case Color
- Shy Marshmallow
- Dishwasher Safe
- Yes
- Capacity
- 20 fl. oz.
- Color Family
- White
- Microwave Safe
- No
- Design
- SmoothSip Slider
Dimensions
- Width
- 2.6 in
- Height
- 8.13 in
Description
I'll never spill the (coffee) beans. You could say I'm pretty tight lipped-all thanks to my leakproof slider lid. But besides keeping your caffeine safe, I also keep drinks warm or cold and my ohhhh-so-smooth spout delivers the best sipping experience you'll ever have. Plus, I look good at all times-even under those harsh office lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.