Shop OWALA
See all product information
Create Account
FreeSip Water Bottle 24 oz Rose Quartz BPA Free with Spout Lid
- Mfr # C07738
- Zoro # G523720734
product price:Â
$
46.99
/ea
Key Features
Height
10.68 in
Width
3.24 in
Dishwasher Safe
Yes
Material
Plastic/Stainless Steel
Color Family
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C07738
- Zoro #
- G523720734
- UPC #
- 847280093113
- Country of Origin
- China
- Dishwasher Safe
- Yes
- Material
- Plastic/Stainless Steel
- Color Family
- Pink
- Body Color
- Rose Quartz
- BPA Free
- Yes
- Microwave Safe
- No
- Item
- Water Bottle with Spout Lid
- Capacity
- 24 fl. oz.
- Cooler Design
- FreeSip
Dimensions
- Height
- 10.68 in
- Width
- 3.24 in
Description
Introducing the Owala FreeSip 24oz water bottle. You deserve options when it comes to hydration and that's why we designed the FreeSip to let you choose your own adventure-hold upright to sip through the built-in straw or tilt back to swig through the wide-mouth opening. If that isn't exciting enough, this bottle is ready to spring into action at any time. Just push the button to flip the top open and push back down to lock it shut (and keep out germs). But we should warn you - If you're one of those people who likes bottles that spill water everywhere, you're out of luck the FreeSip is completely leak proof.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.