FreeSip Water Bottle 32 oz Green House BPA Free with Spout Lid
- Mfr # C07741
- Zoro # G423720728
product price:Â
$
54.85
/ea
Key Features
BPA Free
Yes
Material
Stainless Steel
Dishwasher Safe
Yes
Height
10.66 in
Width
3.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C07741
- Zoro #
- G423720728
- UPC #
- 847280093144
- Country of Origin
- China
- Capacity
- 32 fl. oz.
- BPA Free
- Yes
- Material
- Stainless Steel
- Item
- Water Bottle with Spout Lid
- Dishwasher Safe
- Yes
- Microwave Safe
- No
- Cooler Design
- FreeSip
- Body Color
- Green House
- Color Family
- Green
Dimensions
- Height
- 10.66 in
- Width
- 3.43 in
Description
Introducing the Owala FreeSip 32oz water bottle. You deserve options when it comes to hydration and that's why we designed the FreeSip to let you choose your own adventurehold upright to sip through the built-in straw or tilt back to swig through the wide-mouth opening. If that isnt exciting enough, this bottle is ready to spring into action at any time. Just push the button to flip the top open and push back down to lock it shut (and keep out germs). But we should warn you: If youre one of those people who likes bottles that spill water everywhere, youre out of luckthe FreeSip is completely leak proof.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.