FreeSip Water Bottle 32 oz Rose Quartz BPA Free with Spout Lid
- Mfr # C07742
- Zoro # G423720742
product price:Â
$
54.85
/ea
Key Features
Material
Stainless Steel
Microwave Safe
No
Color Family
Pink
BPA Free
Yes
Height
10.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C07742
- Zoro #
- G423720742
- UPC #
- 847280093151
- Country of Origin
- China
Dimensions
- Height
- 10.66 in
- Width
- 3.43 in
Details
- Material
- Stainless Steel
- Microwave Safe
- No
- Color Family
- Pink
- BPA Free
- Yes
- Body Color
- Rose Quartz
- Capacity
- 32 fl. oz.
- Dishwasher Safe
- Yes
- Cooler Design
- FreeSip
- Item
- Water Bottle with Spout Lid
Description
Introducing the Owala FreeSip 32oz water bottle. You deserve options when it comes to hydration and that's why we designed the FreeSip to let you choose your own adventurehold upright to sip through the built-in straw or tilt back to swig through the wide-mouth opening. If that isnt exciting enough, this bottle is ready to spring into action at any time. Just push the button to flip the top open and push back down to lock it shut (and keep out germs). But we should warn you: If youre one of those people who likes bottles that spill water everywhere, youre out of luckthe FreeSip is completely leak proof.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.