Zoro Homepage

0.7 METER TBOLT 4/USB-C CBL

  • Mfr # OWCCBLTB4C0.7M

  • Zoro # G214911427


product price: $20.35
/ea

Key Features

Cable Length
2.30 ft
End 1 Connection Type
USB Type C Thunderbolt 4
End 2 Connection Type
USB Type C Thunderbolt 4
Color
Black
Compatible With
Apple Devices: iPhone 16-Plus iPhone 16 iPhone 16 Pro Max iPhone 16-Pro iPad Pro (2nd Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCCBLTB4C0.7M
Zoro #
G214911427
UPC #
810586037969
Country of Origin
China

Dimensions

Cable Length
2.30 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type C Thunderbolt 4
End 2 Connection Type
USB Type C Thunderbolt 4
Color
Black
Compatible With
Apple Devices: iPhone 16-Plus iPhone 16 iPhone 16 Pro Max iPhone 16-Pro iPad Pro (2nd Generation)
Cable Type
Thunderbolt 4
Features
E-marker Chip, Charging, USB- Power Delivery (USB PD), Plug & Play
Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type C Thunderbolt 4 - Male
Data Transfer Rate
40-Gbit/s
Connector Gender on Second End
Male
Connector on First End Details
1 x USB Type C Thunderbolt 4 - Male
Device Supported
Computer, iMac, External GPU, MacBook Pro, Mac Studio, Chromebook, iPad, iPhone, Tablet, Docking Station, MacBook Air, Power Supply, Notebook, Card Reader, Camera, Smartphone, Mac mini, Dock, Mac Pro, MAC, Display, PC
MFI
Yes
Data Transfer Speed
40-Gbit/s
Compatibility
Apple Devices: iPhone 16 Plus, iPhone 16, iPhone 16 Pro Max, iPhone 16 Pro, iPad Pro (2nd Generation)Link:https://eshop.macsales.com/item/OWC/CBLTB4C0.7M/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.