
1.0M (39.4) THUNDERBOLT 5 (USB-C) CABLE
Mfr # OWCCBLTB5C1.0M
Zoro # G221709611
product price: $37.35
/eaKey Features
Connector on First End Details
1 x Thunderbolt 5 - Male
Connector on Second End Details
1 x Thunderbolt 5 - Male
Color
Black
Connector Gender on Second End
Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWCCBLTB5C1.0M
Zoro #
G221709611
UPC #
840183607821
Country of Origin
China
Details
Connector on First End Details
1 x Thunderbolt 5 - Male
Connector on Second End Details
1 x Thunderbolt 5 - Male
Color
Black
Connector Gender on Second End
Male
Connector Gender on First End
Male
Item
Data Transfer Cable
Data Transfer Speed
120-Gbit/s
End 2 Connection Type
Thunderbolt 5 - Male
Features
Quick Charge, E-marker Chip
End 1 Connection Type
Thunderbolt 5
Device Supported
External GPU, MAC, iMac Pro, PC, Mac mini, MacBook Pro, Dock, iPad, Computer, Display, iMac, Chromebook, iPhone, Mac Studio, Notebook, Mac Pro, MacBook Air, USB Device
Cable Type
Thunderbolt 5
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.