Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

1.0Tb Aura Pro X2 Ssd Upgrade, OWCS3DAPT4MB10K (Discontinued)

  • Mfr # OWCS3DAPT4MB10K
  • Zoro # G7594510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWCS3DAPT4MB10K
Zoro #
G7594510
UPC #
810586032032
Country of Origin
Mexico

Dimensions

Height
0.1"
Width
0.9"
Depth
3.5"

Details

Product Type
Solid State Drive
Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.