480Gb Aura Pro X2 Ssd Upgrade, OWCS3DAPT4MA05K (Discontinued)
- Mfr # OWCS3DAPT4MA05K
- Zoro # G7595107
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OWCS3DAPT4MA05K
Zoro #
G7595107
UPC #
810586032148
Country of Origin
Mexico
Dimensions
Length
3.5"
Width
0.9"
Height
0.1"
Details
Product Type
Solid State Drive
Compatibility
iMac Models (Late 2013 - 2019), iMac19, 1, iMac19, 2, iMac18, 3, iMac18, 2, iMac18, 1, iMac15, 1, iMac15, 1, iMac14, 4, iMac14, 2, iMac14, 2, iMac14, 3, iMac14, 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.