Zoro Homepage

1-1/2" thick 8" ID tube with ASJ

  • Mfr # 722585

  • Zoro # G910865994


product price: $48.29
/ea

Key Features

Wall Thickness
1 1/2 in
Flame Spread Index
25
Installation Style
Slit with Adhesive and Flap
R Value
7.7
Plenum Rating
Plenum Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722585
Zoro #
G910865994
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
Overall Length
3 ft
Inside Diameter
8 in
For Pipe Size
1 1/2 in

Details

Item
Pipe Insulation Tube
Flame Spread Index
25
Installation Style
Slit with Adhesive and Flap
R Value
7.7
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Flexibility
Rigid
Resistance Properties
Corrosion-Resistant
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F
Form
Tube

Description

Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 8 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color White, Yellow, R Value 7.7, Form Tube, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.