Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 2-1/8" OD, 3 ft. L, Fiberglass, 1/2 in Wall

  • Mfr # 722602

  • Zoro # G0335609


product price: $12.35
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
1-1/2"
Material
Fiberglass
For Tube O.D.
2-1/8"
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722602
Zoro #
G0335609
UPC #
047563401479
Country of Origin
United States

Dimensions

Wall Thickness
1/2 in
Length
3 ft.
For Iron Pipe Size
1-1/2"
Fits Tube Size
2 1/8 in
Insulation Length
3 ft
Wall Thickness - Insulation
1/2 in
Insulation Max. Thickness
1/2"
Fits Pipe Size - Pipe Insulation
1 1/2 in
Fits Pipe Size
1 1/2 in
Overall Length
3 ft
For Pipe Size
1 1/2 in
Inside Diameter
2 5/32 in
For Copper Tube Size
2 1/8 in

Details

Material
Fiberglass
For Tube O.D.
2-1/8"
Item
Pipe Insulation
Color
Tan
Insulation Body Material
Fiberglass
Approx. R Value
3.7
Insulation Approx. K Value
0.14
Insulation Approx. R Value
3.7
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Insulation Nominal I.D.
2 5/32 in
Includes
Pressure Sensitive Adhesive System
Green Certification or Other Recognition
GREENGUARD Certified
Temp. Range
0 Degrees to 1000 Degrees F
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Pipe Insulation Item
Pipe Insulation
Insulation Type
Hinged with Self Sealing Lap
Approx. K Value
0.14
Sealing Method
Adhesive Flap Seal
Smoke Developed Index
50
R Value
3.7
Installation Style
Slit with Adhesive and Flap
Flame Spread Index
25
Plenum Rating
Plenum Rated
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Tube Style
Hinged
K Value
0.14 BTU
Jacket Color
White
Minimum Operating Temperature
0 Degrees F
Facing Material
ASJ Facing
Form
Tube

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 5/32 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 3.7, Form Tube, For Copper Tube Size 2 1/8 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.