1" thick 10" ID tube with ASJ
Mfr # 722601
Zoro # G110866043
product price: $45.19
/eaKey Features
Wall Thickness
1 in
Flame Spread Index
25
Smoke Developed Index
50
Installation Style
Slit with Adhesive and Flap
Plenum Rating
Plenum Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722601
Zoro #
G110866043
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1 in
Overall Length
3 ft
For Pipe Size
1 in
Inside Diameter
10 in
Details
Item
Pipe Insulation Tube
Flame Spread Index
25
Smoke Developed Index
50
Installation Style
Slit with Adhesive and Flap
Plenum Rating
Plenum Rated
Flexibility
Rigid
R Value
4.5
Facing Material
ASJ Facing
Form
Tube
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
0 Degrees F
Description
Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 10 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color White, Yellow, R Value 4.5, Form Tube, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 10 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.