1/2" thick 1-1/2" ID tube with ASJ
Mfr # 722666
Zoro # G510866018
product price: $13.19
/eaKey Features
Wall Thickness
1/2 in
Flexibility
Rigid
Flame Spread Index
25
Plenum Rating
Plenum Rated
Installation Style
Slit with Adhesive and Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722666
Zoro #
G510866018
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1/2 in
For Pipe Size
1/2 in
Overall Length
3 ft
Inside Diameter
1 1/2 in
Details
Item
Pipe Insulation Tube
Flexibility
Rigid
Flame Spread Index
25
Plenum Rating
Plenum Rated
Installation Style
Slit with Adhesive and Flap
Smoke Developed Index
50
R Value
2.5
Facing Material
ASJ Facing
Form
Tube
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
850 Degrees F
Description
Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 1/2 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, Yellow, R Value 2.5, Form Tube, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.