1/2" thick 2-5/8" ID tube with ASJ
Mfr # 722634
Zoro # G110865985
product price: $15.49
/eaKey Features
Wall Thickness
1/2 in
Flexibility
Rigid
Flame Spread Index
25
R Value
3.5
Installation Style
Slit with Adhesive and Flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722634
Zoro #
G110865985
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1/2 in
Overall Length
3 ft
For Copper Tube Size
1/2 in
Inside Diameter
2 5/8 in
Details
Item
Pipe Insulation Tube
Flexibility
Rigid
Flame Spread Index
25
R Value
3.5
Installation Style
Slit with Adhesive and Flap
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Facing Material
ASJ Facing
Maximum Operating Temperature
850 Degrees F
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
0 Degrees F
Form
Tube
Description
Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 5/8 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, Yellow, R Value 3.5, Form Tube, For Copper Tube Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 2 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.