Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3 ft. L, Fiberglass, 1 in Wall

  • Mfr # 722599

  • Zoro # G1778883


product price: $18.19
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
2-1/2"
Material
Fiberglass
Color
Tan
Insulation Approx. R Value
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722599
Zoro #
G1778883
UPC #
047563710397
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
2-1/2"
Wall Thickness - Insulation
1 in
Insulation Max. Thickness
1"
Fits Pipe Size - Pipe Insulation
2 1/2 in
Insulation Length
3 ft
Fits Pipe Size
2 1/2 in
Overall Length
3 ft
For Pipe Size
2 1/2 in
Inside Diameter
2 29/32 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
Tan
Insulation Approx. R Value
5.9
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Insulation Approx. K Value
0.17
Approx. R Value
5.9
Approx. K Value
0.17
Includes
Pressure Sensitive Adhesive System
Pipe Insulation Item
Pipe Insulation
Temp. Range
0 Degrees to 1000 Degrees F
Insulation Type
Hinged with Self Sealing Lap
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Insulation Nominal I.D.
2 29/32 in
Insulation Body Material
Fiberglass
Green Certification or Other Recognition
GREENGUARD Certified
Jacket Color
White
Smoke Developed Index
50
Sealing Method
Adhesive Flap Seal
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Installation Style
Slit with Adhesive and Flap
Tube Style
Hinged
R Value
5.9
Flame Spread Index
25
Plenum Rating
Plenum Rated
K Value
0.17 BTU
Form
Tube
Minimum Operating Temperature
0 Degrees F
Facing Material
ASJ Facing

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 29/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 5.9, Form Tube, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.