Zoro Homepage

2" thick 10" ID tube with ASJ

  • Mfr # 722591

  • Zoro # G310866041


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Wall Thickness
2 in
Plenum Rating
Plenum Rated
Installation Style
Slit with Adhesive and Flap
Flexibility
Rigid
R Value
10.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722591
Zoro #
G310866041
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Inside Diameter
10 in
For Pipe Size
2 in
Overall Length
3 ft

Details

Item
Pipe Insulation Tube
Plenum Rating
Plenum Rated
Installation Style
Slit with Adhesive and Flap
Flexibility
Rigid
R Value
10.6
Flame Spread Index
25
Smoke Developed Index
50
Minimum Operating Temperature
0 Degrees F
Facing Material
ASJ Facing
Form
Tube
Resistance Properties
Corrosion-Resistant

Description

Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 10 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color White, Yellow, R Value 10.6, Form Tube, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.