Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" thick 6" ID tube with ASJ

  • Mfr # 722568

  • Zoro # G910866045


product price: $44.05
/ea

Key Features

Wall Thickness
2 in
Installation Style
Slit with Adhesive and Flap
Smoke Developed Index
50
Flexibility
Rigid
Flame Spread Index
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722568
Zoro #
G910866045
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Overall Length
3 ft
For Pipe Size
2 in
Inside Diameter
6 in

Details

Item
Pipe Insulation Tube
Installation Style
Slit with Adhesive and Flap
Smoke Developed Index
50
Flexibility
Rigid
Flame Spread Index
25
Plenum Rating
Plenum Rated
R Value
11
Facing Material
ASJ Facing
Form
Tube
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation Tube, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 6 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color White, Yellow, R Value 11, Form Tube, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.