Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3 ft. L, Fiberglass, 1 in Wall

  • Mfr # 722586

  • Zoro # G2463081


product price: $13.89
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
2"
Material
Fiberglass
Color
Tan
Insulation Nominal I.D.
2 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722586
Zoro #
G2463081
UPC #
047563710403
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
2"
Fits Pipe Size - Pipe Insulation
2 in
Insulation Length
3 ft
Wall Thickness - Insulation
1 in
Insulation Max. Thickness
1"
Fits Pipe Size
2 in
For Pipe Size
2 in
Inside Diameter
2 13/32 in
Overall Length
3 ft

Details

Material
Fiberglass
Item
Pipe Insulation
Color
Tan
Insulation Nominal I.D.
2 13/32 in
Approx. R Value
6.1
Pipe Insulation Item
Pipe Insulation
Insulation Approx. K Value
0.16
Insulation Type
Hinged with Self Sealing Lap
Insulation Approx. R Value
6.1
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Approx. K Value
0.16
Includes
Pressure Sensitive Adhesive System
Green Certification or Other Recognition
GREENGUARD Certified
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Insulation Body Material
Fiberglass
Temp. Range
0 Degrees to 1000 Degrees F
Installation Style
Slit with Adhesive and Flap
Sealing Method
Adhesive Flap Seal
Plenum Rating
Plenum Rated
Flame Spread Index
25
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Tube Style
Hinged
Smoke Developed Index
50
K Value
0.16 BTU
Jacket Color
White
R Value
6.1
Minimum Operating Temperature
0 Degrees F
Form
Tube
Facing Material
ASJ Facing

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 13/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 6.1, Form Tube, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.