Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3 ft. L, Fiberglass, 2 in Wall

  • Mfr # 722587

  • Zoro # G1007571


product price: $30.19
/ea

Key Features

Material
Fiberglass
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Body Material
Fiberglass
Insulation Max. Thickness
2"
Approx. K Value
0.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722587
Zoro #
G1007571
UPC #
047563710618
Country of Origin
United States

Dimensions

Insulation Max. Thickness
2"
Insulation Length
3 ft
Length
3 ft.
Wall Thickness
2 in
Fits Pipe Size - Pipe Insulation
2 in
Wall Thickness - Insulation
2 in
For Iron Pipe Size
2"
Fits Pipe Size
2 in
For Pipe Size
2 in
Inside Diameter
2 13/32 in
Overall Length
3 ft

Details

Material
Fiberglass
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Body Material
Fiberglass
Approx. K Value
0.14
Insulation Nominal I.D.
2 13/32 in
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Includes
Pressure Sensitive Adhesive System
Pipe Insulation Item
Pipe Insulation
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Color
Tan
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Temp. Range
0 Degrees to 1000 Degrees F
Insulation Approx. K Value
0.14
Item
Pipe Insulation
Approx. R Value
14.5
Insulation Approx. R Value
14.5
Insulation Type
Hinged with Self Sealing Lap
K Value
0.14 BTU
Sealing Method
Adhesive Flap Seal
Jacket Color
White
Flame Spread Index
25
Plenum Rating
Plenum Rated
Smoke Developed Index
50
R Value
14.5
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Installation Style
Slit with Adhesive and Flap
Tube Style
Hinged
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 13/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 14.5, Form Tube, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.