Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3 ft. L, Fiberglass, 1 in Wall

  • Mfr # 722577

  • Zoro # G0831512


product price: $20.49
/ea

Key Features

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
3"
Material
Fiberglass
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722577
Zoro #
G0831512
UPC #
047563710380
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
3 ft.
For Iron Pipe Size
3"
Insulation Max. Thickness
1"
Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
3 in
Insulation Length
3 ft
Fits Pipe Size
3 in
Overall Length
3 ft
Inside Diameter
3 17/32 in
For Pipe Size
3 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
Tan
Includes
Pressure Sensitive Adhesive System
Insulation Body Material
Fiberglass
Green Certification or Other Recognition
GREENGUARD Certified
Temp. Range
0 Degrees to 1000 Degrees F
Approx. R Value
5.5
Insulation Approx. R Value
5.5
Insulation Type
Hinged with Self Sealing Lap
Insulation Approx. K Value
0.18
Insulation Nominal I.D.
3 17/32 in
Approx. K Value
0.18
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Pipe Insulation Item
Pipe Insulation
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
R Value
5.5
Installation Style
Slit with Adhesive and Flap
Sealing Method
Adhesive Flap Seal
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Smoke Developed Index
50
Jacket Color
White
Flame Spread Index
25
K Value
0.18 BTU
Tube Style
Hinged
Plenum Rating
Plenum Rated
Form
Tube
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 17/32 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 5.5, Form Tube, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.