Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 1-1/8" OD, 3 ft. L, Fiberglass, 1 in Wall

  • Mfr # 722471

  • Zoro # G0928261


product price: $10.25
/ea

Key Features

Insulation Type
Hinged with Self Sealing Lap
Insulation Body Material
Fiberglass
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Length
3 ft.
Approx. K Value
0.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722471
Zoro #
G0928261
UPC #
047563710366
Country of Origin
United States

Dimensions

Length
3 ft.
Fits Pipe Size - Pipe Insulation
3/4 in
Wall Thickness
1 in
Insulation Length
3 ft
Fits Tube Size
1 1/8 in
Insulation Max. Thickness
1"
Wall Thickness - Insulation
1 in
For Iron Pipe Size
3/4"
Fits Pipe Size
3/4 in
For Copper Tube Size
1 1/8 in
Overall Length
3 ft
Inside Diameter
3/4 in
For Pipe Size
3/4 in

Details

Insulation Type
Hinged with Self Sealing Lap
Insulation Body Material
Fiberglass
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Approx. K Value
0.17
Includes
Pressure Sensitive Adhesive System
For Tube O.D.
1-1/8"
Item
Pipe Insulation
Insulation Approx. K Value
0.17
Temp. Range
0 Degrees to 1000 Degrees F
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Pipe Insulation Item
Pipe Insulation
Approx. R Value
5.8
Green Certification or Other Recognition
GREENGUARD Certified
Material
Fiberglass
Insulation Approx. R Value
5.8
Insulation Nominal I.D.
1 9/64 in
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Color
Tan
Flame Spread Index
25
Tube Style
Hinged
Sealing Method
Adhesive Flap Seal
Jacket Color
White
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Installation Style
Slit with Adhesive and Flap
K Value
0.17 BTU
R Value
5.8
Smoke Developed Index
50
Plenum Rating
Plenum Rated
Form
Tube
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 3/4 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 5.8, Form Tube, For Copper Tube Size 1 1/8 in, For Pipe Size 3/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.