Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3-1/2" OD, 3 ft. L, Fiberglass, 2 in Wall

  • Mfr # 722574

  • Zoro # G0335581


product price: $36.59
/ea

Key Features

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
3"
Material
Fiberglass
For Tube O.D.
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722574
Zoro #
G0335581
UPC #
047563713176
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
3"
Fits Tube Size
3 1/2 in
Insulation Max. Thickness
2"
Insulation Length
3 ft
Wall Thickness - Insulation
2 in
Fits Pipe Size - Pipe Insulation
3 in
Fits Pipe Size
3 in
For Pipe Size
3 in
Inside Diameter
3 17/32 in
Overall Length
3 ft
For Copper Tube Size
3 1/2 in

Details

Material
Fiberglass
For Tube O.D.
3-1/2"
Item
Pipe Insulation
Color
Tan
Approx. R Value
12.7
Green Certification or Other Recognition
GREENGUARD Certified
Insulation Approx. R Value
12.7
Approx. K Value
0.16
Insulation Type
Hinged with Self Sealing Lap
Temp. Range
0 Degrees to 1000 Degrees F
Insulation Approx. K Value
0.16
Pipe Insulation Item
Pipe Insulation
Includes
Pressure Sensitive Adhesive System
Insulation Body Material
Fiberglass
Insulation Nominal I.D.
3 17/32 in
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Installation Style
Slit with Adhesive and Flap
Jacket Color
White
Plenum Rating
Plenum Rated
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Sealing Method
Adhesive Flap Seal
R Value
12.7
Tube Style
Hinged
Flame Spread Index
25
K Value
0.16 BTU
Smoke Developed Index
50
Minimum Operating Temperature
0 Degrees F
Facing Material
ASJ Facing
Form
Tube

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 17/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 12.7, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.