Zoro Homepage

Pipe Insulation, 3 ft. L, Fiberglass, 1 1/2 in Wall

  • Mfr # 722576

  • Zoro # G2925456


product price: $27.85
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
2"
Material
Fiberglass
Color
Tan
Wall Thickness - Insulation
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722576
Zoro #
G2925456
UPC #
047563710298
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
Length
3 ft.
For Iron Pipe Size
2"
Wall Thickness - Insulation
1 1/2 in
Insulation Max. Thickness
1-1/2"
Fits Pipe Size - Pipe Insulation
2 in
Insulation Length
3 ft
Fits Pipe Size
2 in
Inside Diameter
2 13/32 in
For Pipe Size
2 in
Overall Length
3 ft

Details

Material
Fiberglass
Item
Pipe Insulation
Color
Tan
Pipe Insulation Item
Pipe Insulation
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Insulation Body Material
Fiberglass
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Insulation Type
Hinged with Self Sealing Lap
Approx. R Value
10.1
Green Certification or Other Recognition
GREENGUARD Certified
Includes
Pressure Sensitive Adhesive System
Insulation Approx. K Value
0.15
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Approx. K Value
0.15
Insulation Approx. R Value
10.1
Temp. Range
0 Degrees to 1000 Degrees F
Insulation Nominal I.D.
2 13/32 in
Installation Style
Slit with Adhesive and Flap
Jacket Color
White
Smoke Developed Index
50
Tube Style
Hinged
R Value
10.1
Sealing Method
Adhesive Flap Seal
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Plenum Rating
Plenum Rated
K Value
0.15 BTU
Flame Spread Index
25
Form
Tube
Facing Material
ASJ Facing
Minimum Operating Temperature
0 Degrees F

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 13/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 10.1, Form Tube, For Pipe Size 2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.