
16FT USB-C TO USB-A EXTENSION CABLE - COMPATIBLE ONLY WITH THE MEETING 3 DEVICE.
Mfr # ACCMTW300-0004
Zoro # G316423118
product price: $38.35
/eaKey Features
End 1 Connection Type
USB 2.0 Type C - Male
Color
Black
End 2 Connection Type
USB 2.0 - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCMTW300-0004
Zoro #
G316423118
UPC #
850022000000
Country of Origin
China
Details
End 1 Connection Type
USB 2.0 Type C - Male
Color
Black
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Compatibility
Owl Labs Meeting Owl 3 Video Conferencing Camera
Cable Type
USB/USB-C
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector on Second End Details
1 x USB 2.0 - Male
Cable Characteristic
Extension Cable
Device Supported
Video Conferencing Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.