Shop OX BOX

Triple-wallBox, Green, 30Hx46.75Lx38.75Win

  • Mfr # 46.75 x 38.75 x 30

  • Zoro # G523939761


product price:  $80.29
/ea

Key Features

Inside Height
30 in
Fluting Profile
C-A-A Flute
Closure Style
HSC
Inside Length
46 3/4 in
Inside Width
38 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46.75 x 38.75 x 30
Zoro #
G523939761
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
30 in
Inside Length
46 3/4 in
Inside Width
38 3/4 in
Outside Length
48 in
Outside Height
31 1/4 in
Outside Width
40 in
Wall Thickness
61/100 in

Details

Fluting Profile
C-A-A Flute
Closure Style
HSC
Board Test
1300 eco-board(R)
Item
Triple-wall Box
Material
Corrugated Cardboard
Maximum Load Capacity
1,387 lb
Wall Type
Triple Wall
Box Color
Green

Description

Triple-wall Box, Box Style Gaylord, Wall Type Triple Wall, Inside Length 46 3/4 in, Inside Width 38 3/4 in, Inside Height 30 in, 1300 eco-board(R), Outside Length 48 in, Outside Width 40 in, Outside Height 31 1/4 in, Wall Thickness 61/100 in, Fluting Profile C-A-A Flute, Maximum Load Capacity 1,387 lb, Material Corrugated Cardboard, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.