Shop All Nail Pullers, Wrecking and Pry Bars
Ox Tools
Claw Bar, 12"/300mm
Mfr # OX-P083012
Zoro # G7784887
Sold in multiples of 6 for $93.30
$93.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Unique Hammer Head; Comfort Non-Slip Ox Grip; Polished Beveled Claws For Better Access And Precise Penetration; Design For Strength And Durability
- Material Forged steel
- Overall Length 12"
Product Information
- Brand Ox Tools
- MFR # OX-P083012
- Zoro # G7784887
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12" |
Details
Description
Claw Bar,12 In./300mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, Bull Point, 3/4 Hex, 18 L (HS1516)
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D (613)
- DRILL AMERICA 7/8"-14 Carbon Steel Left Hand Hex Die (DWTHX7814LH)
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 1/8"R (PL011)
- WARWOOD TOOL 66 Pinch Point Crow Bar (16090)
- MAYHEW Pry Bars, Die Separating Bar, 18 In. L (41280)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- WILDE 8" HARD CAP PRY BAR w/HANDLE -BULK (HPB 8-4.B/MP HC)
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- WESTWARD Plastic Handle Pry Bar, 12 In L (2AJK2)
- PROTO Pry Bar Set, Pieces 4, Alloy Steel (J2156S)
- Ox Tools Pullers and Separators