
Pro 15.25m/50' Precision Chalk Reel Value Pack, Kevlar Ultra Fine Line / 3:1 Gear Ratio
Mfr # OX-P630705
Zoro # G316468164
product price: $13.49
/eaKey Features
Color
Blue
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OX-P630705
Zoro #
G316468164
UPC #
-
Country of Origin
China
Details
Color
Blue
Material
Plastic
Description
- Durable ABS Body with Rubber Overmold Grip: The OX Pro Precision Chalk Reel is built with a rugged ABS body and a rubber overmold grip, offering superior durability and a comfortable hold.
- 15m Ultra Fine Kevlar Line for Precision Marking: Engineered for precision, the OX Pro 15m/50' Chalk Reel features a 0.5mm Kevlar ultra-fine line that offers exceptional strength, delivering crisp, clean chalk lines.
- 3:1 Robust Gear System for Quick Reeling: The 3:1 robust gear system in the OX Pro Precision Chalk Reel ensures fast, smooth reeling with minimal effort.
- Integrated Pin & Hook Design for Quick Snaps: The OX Pro Chalk Reel’s integrated pin and hook design lets you snap lines quickly and securely. Easy to operate solo or with a team, while keeping the line locked in place for added convenience.
- Pinchable Rubber Tip for Mess-Free Use: The OX Pro Chalk Reel features a pinchable rubber tip that minimizes chalk spillage and keeps your hands clean while snapping the line.
- Value Pack with Refill Chalk: This OX Pro Precision Chalk Reel comes with 74ml/1.5oz of refill chalk.
- Integrated Hook Storage for Organization: Keep your tool neat and accessible with the built-in hook storage, ensuring it's always ready for action when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.