Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Molding Bar, 10" / 254mm

  • Mfr # OX-P083110

  • Zoro # G205347938


product price: $33.39
/ea

Key Features

Height
0.79 in.
Width
3.15 in.
Length
11.81 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P083110
Zoro #
G205347938
UPC #
5060242338076
Country of Origin
China

Dimensions

Height
0.79 in.
Width
3.15 in.
Length
11.81 in.

Description

The OX Molding Bar was built for ultimate versatility and durability. Featuring a hammer head forged from high carbon steel, this molding bar guarantees strength and resilience for all your prying and nail pulling needs, meticulously Jobsite tested for lasting performance. Its pry bar component, with a long body and mini pry bar design, effortlessly accesses tight spaces and removes nails, particularly ideal for trim molding tasks. This multi-functional tool isn't just a pry bar; it's a nail puller, staple remover, and trim removal tool all in one, indispensable for any construction project. Plus, its ergonomic OX Grip ensures a secure hold, providing non-slip comfort for precise penetration and reducing hand fatigue during prolonged use.


  • • High carbon steel hammer head provides strength and durability for all your prying and nail pulling needs. Jobsite tested for durability.
  • • Ideal for accessing tight spaces and removing nails with ease. Perfect for removing or pulling back trim moulding.
  • • Ergonomic rubber grip ensures a secure and comfortable hold, allowing for precise penetration and reducing hand fatigue.
  • • The polished beveled claws provide improved access and precise nail removal, making it the perfect nail puller for any job.
  • • Multi-functional molding bar with extra-wide chisel blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.