Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Ultrastrike Framing Hammer - Milled Face, 28-Ounce / 800-Grams

  • Mfr # OX-P087028

  • Zoro # G809907859


product price: $53.35
/ea

Key Features

Overall Length
16 in
Weight
2.5 lbs
Face
Milled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX-P087028
Zoro #
G809907859
UPC #
9341231050930
Country of Origin
China

Dimensions

Overall Length
16 in

Details

Item
Framing Hammer
Head Weight (Oz.)
28 Oz
Weight
2.5 lbs
Face
Milled

Description

Built with the tradesman in mind, the OX Ultrastrike Framing Hammer is comfortable yet powerful. The OX Ultrastrike Framing Hammers are constructed from one-piece of forged steel which is built to withstand any jobsite condition. The magnetic nail starter on the head allows for simple handling and overall use as it is easier for you to line up your nail precisely. The bridged neck of the hammer is designed to absorb strike shock and vibration which reduces user strain. Limiting the vibration of the hammer helps to reduce repetitive stress injuries and pains. Built tough and durable, the hammer is also designed to be comfortable and ergonomic for day-to-day use. The nonslip OX Grip is made to help users hold the hammer with ease while remaining comfortable throughout the working day. The hammer is heat treated to give it greater overall durability as well as allow it to last longer over time.


  • STRONG STRIKING œ Gapped bridge neck leaves more weight at the head of the hammer, giving it a stronger striking force for its weight.
  • CONVENIENT œ Magnetic nail starter allows for easier handling and use.
  • BRIDGED NECK œ Dissipates vibration and strike shock which reduces user strain.
  • ERGONOMIC œ Non-slip OX Grip designed to help users hold hammer with ease while remaining comfortable during all day use.
  • DURABLE œ The body of the hammer is entirely steel with an outer coating to ensure ultimate durability and reduce the risk of deterioration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.