Shop All File Folders
Oxford
Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37"
Mfr # 55813
Zoro # G4129478
product price: $60.79
/pk 25, $2.43/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.37"
- Size Letter
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
- Sheet Capacity 100
Product Information
- Brand Oxford
- MFR # 55813
- Zoro # G4129478
- UPC # 078787558137
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2.37" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Description
Clear Front Standard Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 14x14x10 in (55NM55)
- TAPECASE Tape, Heavy Duty, Clear, 4" x 54 ft. (TC-POLYWOVENC)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 8 1/2 in H (1W961)
- AT-A-GLANCE At A Glance AAGE91950 Compact Desk Calendar Refill (AAGE91950)
- OXFORD Folder, 2-Pocket, Letter, Orng Pk (OXF57510)
- OXFORD Pressboard Report Cover, Light Blue (12901)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Purple/Purple, PK10 (57583)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- Oxford File Folders