Clear Front Report Cover 8-1/2 x 11", Blue, Pk25

  • Mfr # 55801

  • Zoro # G4129511


product price:  $64.99
/pk 25, $2.60/ea

Key Features

Color
Clear
Material
Paper; Polypropylene
Size
8.5 x 11
File Fastener Type
Three-Prong Fastener
Sheet Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55801
Zoro #
G4129511
UPC #
078787558014
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet Size
8.5 x 11

Details

Item
FrontReportCover,1/2in,PK25
Color
Clear
Material
Paper; Polypropylene
File Fastener Type
Three-Prong Fastener
Paper Capacity
0.5"
Sheet Capacity
100
Weight
1.89 lbs
Front Cover Color
Clear
Cover Material
Paper; Polypropylene
Sheet Type
Punched
Number of Fasteners
3
Fastener Material
Metal
Spine Color
Light Blue
Report Cover Quantity
25

Description

Clear Front Standard Report Cover, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.