
EarthWise Letter Recycled Pocket Folder, 125PK
Mfr # OXF78502
Zoro # G723364486
product price:Â $12.15
/pk 125, $0.10/eaKey Features
Sheet Size
8-1/2 in x 11 in
Sheet Capacity
100
Color
Blue
Number of Pockets
2
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OXF78502
Zoro #
G723364486
UPC #
78787785021
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Details
Sheet Capacity
100
Color
Blue
Number of Pockets
2
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Features
Tear Resistant, Business Card Holder
Accessibility
Book Fold
Item
Pocket Folder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.