
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04161
Zoro #
G4129977
UPC #
078787041615
Country of Origin
United States
Dimensions
Width
1/4"
Size
Letter
Sheet Size
11 x 8.5
Depth
11 7/8"
File Size
Letter
Details
Item
Monogram Executive Folder
Color
Black/Gold
Material
Linen
Sheet Capacity
80
Features
Die-cut
Capacity
80 Sheets
Recycled Content
0.3
Assembly Required
No
Accessibility
Book Fold
Inside Pockets
One Back; One Front
Design
Embossed Gold Foil Accents
Business Card Holder
Inside Front Cover
Front Cover Color
Black/Gold
Cover Material
Premium Cover Stock
Description
Monogram Executive Twin Pocket Folders, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.