
One-Subject Notebook, Medium/College Rule, Blue Cover, (80) 9.5 x 6 Sheets
Mfr # 65121
Zoro # G123333785
product price:Â $6.85
/eaKey Features
Number of Sheets
80
Recycled Content
0%
Cover Color
Blue
Cover Material
Pressboard
Binding Location
Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65121
Zoro #
G123333785
UPC #
25932651212
Country of Origin
United States
Dimensions
Width
6 in
Sheet Ruling Size
9/32 in
Height
9-1/2 in
Details
Number of Sheets
80
Recycled Content
0%
Cover Color
Blue
Cover Material
Pressboard
Binding Location
Side
Item
Notebook
Binding
Spiral Coil
Format
Medium/College Rule
Number of Sections
1
Description
Be prepared for meetings and note-worthy events, whether at school or at the office. Handy notebook features an attractive, durable natural chipboard cover. Wire-bound spine allows you to fold it in half, so you can write notes more comfortably and turn pages quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.