One-Subject Notebook, Narrow Rule, Gray Cover, (80) 8 x 5 Sheets
Mfr # 25-401R
Zoro # G023332512
product price:Â $5.09
/eaKey Features
Sheet Size
8 in x 5 in
Paper Color
Green
Number of Sheets
80
Recycled Content
0%
Cover Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25-401R
Zoro #
G023332512
UPC #
74319254010
Country of Origin
United States
Dimensions
Sheet Size
8 in x 5 in
Height
8 in
Width
5 in
Sheet Ruling Size
1/4 in
Details
Paper Color
Green
Number of Sheets
80
Recycled Content
0%
Cover Color
Gray
Cover Material
Chipboard
Binding Location
Side
Item
Notebook
Binding
Spiral Coil
Ruling Color
Green
Format
Narrow Rule
Number of Sections
1
Description
Be prepared for meetings and note-worthy events, whether at school or at the office. Handy notebook features an attractive, durable natural chipboard cover. Wire-bound spine allows you to fold it in half, so you can write notes more comfortably and turn pages quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.