Punch Pop Fashion Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Bl/Wh Labyrinth (Discontinued)
- Mfr # 42552
- Zoro # G000001424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42552
Zoro #
G000001424
UPC #
78787422520
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Details
Color
Black/White Labyrinth
Number of Rings
3
Material
Polypropylene
Holding Capacity
1.5"
Weight
0.83 lbs
Description
Underlying primary colors pop out to add a playful twist to an organization essential. Cover overlay's laser-cut pattern makes a bold statement while delivering a nostalgic Gen X, DIY effect. Round-ring design and quality metal mechanism ensure reliable performance. Pop color matches interior color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.